Beli capacitance meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Digital Capacitance Meter (Multimeter)Deskripsi:Cap: 200p/2n/20n/200n/2μ/20μf/200μf±0.5% 2000μf±1.0%,20mf±2.0%Power: Battery 6f22(9v)x1atribut:
- Dimensions (mm): 91x189x32
- Display: 1999 Counts
- Pro'sKit 3 1/2 Capacitance MeterDeskripsi:Capacitance Measurement 0.1pF~20,000μF.atribut:
- Dimensions (mm): 182x90x46
- Sampling Time: 0-5 Seconds
- Power Source: NEDA1604/6F22 (9V) x 1pcs (Not included)
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- Dekko Capacitor Meteratribut:
- Dimensions (mm): 143x75x32
- Measurement Scale: 20mF, 2000μF, 20μF, 20μF, 2μF, 200nF, 20nF, 2000pF, 200pF
- Extech Compact Multimeter+Voltage Detector (Multitester)Deskripsi:The EX330 is a compact autoranging multimeter which features extra large 4000 count display and a built-in non-contact AC voltage detector. Advanced function include Frequency, Duty Cycle, Capacitance and Temperature, Diode test and continuity. Rubber holatribut:
- Display Counts: 4000
- Basic Accuracy: 0.5%
- NC Voltage Detector: 100 to 600VAC
- AC/DC Voltage: 0.1mV to 600V
- Resistance: 0.1 Omega to 40M Omega
- Frequency: 0.001Hz to 10MHz
- Temperature (Type K): -4 to 1382degrees F
- Dimensions: 147x76x42mm
- CONSTANT Milli Ohm Meteratribut:
- Dimensions (mm): 176x116x63
- Measuring Range (ohm): 20m/20m/2/20/200/2k
- Accuracy (%): ± 1.5 rdg±3
- Resolution (miliΩ-Ω): 0.01-1
- Battery: 6x1.5V (AA Battery)
- MASTECH Smart SMD Testeratribut:
- Power Supply: 1x3V CR2032 Battery
- Dimensions (mm): 175x32x20
- Certificate: CE/ETL/RoHS
- SUPCO Capacitor TesterDeskripsi:Handheld instruments measure the capacitance of electronic devices and circuit boards, ignition systems, and fluorescent lights. They also perform diagnostic testing to determine if capacitors are damaged, beginning to fail, or need to be repaired or replaced.atribut:
- UNSPSC: 41113604
- Alert Type: Digital Display
- Auto Ranging: Yes
- Battery Size: AAA
- Brand: SUPCO
- CAT Safety Rating: CAT I
- Capacitance Accuracy: ±5.00%
- Capacitance Range (uF): 0.01 to 9,999
- Display Screen Type: LED
- Display Type: Digital
- Features: One Button Operation; Test Clip Storage within Case
- Includes: Soft Carrying Case
- Includes Batteries: No
- Increment of Variation (uF): 0.01 to 9,999
- Manufacturer Part Number: MFD10
- Number of Batteries Required: 3
- Number of Digits: 4
- Power Supply: Battery
- Test Lead Length (inch): 12
- Testing Functions: Check for Open and Shorted Capacitors; Confirm Weak Capacitors; Continuity; ID Unmarked Capacitors; Verify Start and Run Capacitors
- Tool Height (inch): 4.3 in
- Tool Length (inch): 1.4 in
- Tool Width (inch): 2.6 in
- BK Precision Capacitor TesterDeskripsi:Handheld instruments measure the capacitance of electronic devices and circuit boards, ignition systems, and fluorescent lights. They also perform diagnostic testing to determine if capacitors are damaged, beginning to fail, or need to be repaired or replaced.atribut:
- UNSPSC: 41113604
- Alert Type: Digital Display; Sound
- Auto Ranging: Yes
- Battery Chemistry: Alkaline
- Battery Size (V): 9
- Brand: B&K PRECISION
- CAT Safety Rating (V): CAT II 50
- Capacitance Accuracy: ±0.50%
- Capacitance Range (pF-mF): 1,000 to 200
- Communication Protocol: USB
- Display Screen Type: LCD
- Display Type: Digital
- Features: Fast Auto Range Design for Rapid, Easy Component Measurements; SCPI Compliant Commands for Remote Communication; Software for Data Logging and Front Panel Emulation Available as Free Download
- Includes: 120V AC Adapter
- Includes Batteries: Yes
- Increment of Variation (pF-mF): 0.1 to 0.01
- Manufacturer Part Number: 830C
- Number of Batteries Required: 1
- Number of Digits: 4.5
- Power Supply: Battery
- Standards: IEC 61010-1:2001 Pollution Degree 2; IEC 61326-2-1:20
- Sub Brand: B&K Precision
- Testing Functions: Compare; Data Logging; Hold/Min/Max Average Recording; Relative Mode; Sort Mode; Tolerance
- Tool Height (inch): 7.5 in
- Tool Length (inch): 1.6 in
- Tool Width (inch): 3.5 in
- Flir Clamp On AC/DC HitesterDeskripsi:-A multi-function grade 1000A True RMS type clamp meter being developed for electrical engineers pursuing safety.-Bluetooth allows data log to be checked and saved wirelessly.(Data log can be used with an Android terminal.)atribut:
- DC Voltage: 1000V
- AC Voltage (V): 1000
- Detection Method: True Effective Value Rectification (RMS)
- Extech Sound Level MeterDeskripsi:Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an anatribut:
- Brand: EXTECH
- Resolution (dB): 0.1
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Benetech Sound Level MeterDeskripsi:This unit has been designed to meet the measurement requirement of noise engineers, noise quality control and health prevention in various environments, such as noise measurement in factory, office, traffic road, family and all other noise measurement applications.atribut:
- Measurement Range (dBA): 30 to 130
- Resolution (dB): 0.1
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Shinwa Rules Digital Sound Level Meteratribut:
- Frequency Characteristics: A/C switching
- Power: 9V dry battery
- Frequency: (Response) 31.5Hz-8KHz
- Main Part Dimension (mm): 185x63x35
- Minimum: (Resolution) 0.1dB
- Operating Temperature and Humidity Range: 0-40°C, 10-90%
- Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
- Precision: ± 1.5dB (94dB, at 1KHz)
- Response Speed: FAST (125 ms), SLOW (1 s)
- Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
- TRUSCO Number: 756-9751
Daftar Harga capacitance meter Terbaru October 2026
| KENTA Digital Capacitance Meter (Multimeter) | Rp5.199.900 |
| Pro'sKit 3 1/2 Capacitance Meter | Rp1.699.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp2.699.900 |
| Dekko Capacitor Meter | Rp779.900 |
| KYORITSU Carrying Case | Rp209.900 |
| Extech Compact Multimeter+Voltage Detector (Multitester) | Rp2.099.900 |
| CONSTANT Milli Ohm Meter | Rp4.899.900 |
| MASTECH Smart SMD Tester | Rp709.900 |
| SUPCO Capacitor Tester | Rp2.299.900 |
| BK Precision Capacitor Tester | Rp10.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/coP105986456-1.jpg)

/kbP103737731-3.jpg)


/P102173558-1.jpg)






/P101002871-1.jpg)
/ivP102049679-5.jpg)



/60P101517216-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)